Shop RUST-OLEUM
See all product information
Create Account
Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series
- Mfr # 385280
- Zoro # G009190396
product price:Â
$
48.59
/ea
Sold in multiples of 4 for
$194.36
Key Features
Finish
Satin
Size
1 qt
System Series
Tub & Tile Paint
Includes
Activator, Base
For Use With
Ceramic Tile and Porcelain, Fiberglass, Acrylic, Cast Iron and Steel Tubs and Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385280
- Zoro #
- G009190396
- UPC #
- 20066025687
- Country of Origin
- United States
- Item
- Tub and Tile Refinishing Kit
- Color
- Coastal Fog
- Finish
- Satin
- System Series
- Tub & Tile Paint
- Includes
- Activator, Base
- For Use With
- Ceramic Tile and Porcelain, Fiberglass, Acrylic, Cast Iron and Steel Tubs and Sinks
- Application
- Tubs, Sinks
- Characteristics
- Coverage 70 to 110 sq ft/qt
- Base Type
- Solvent
- Series
- Tub & Tile Paint
- Brand and Series
- Rust-Oleum Specialty
- Application Type
- Brush
Dimensions
- Size
- 1 qt
Description
Rust-Oleum Tub and Tile Refinishing Kit delivers a smooth, porcelain-like finish in just a few hours. This two-part epoxy acrylic formula provides outstanding adhesion, durability and color retention in high moisture areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.