Zoro Homepage

Universal Bonding Spray Primer, White, Flat, 12oz

  • Mfr # 384759

  • Zoro # G513041160


product price: $10.45
/ea
Sold in multiples of 6 for $62.70

Key Features

Compatible Surface Material
Smooth
Resin Type
Acrylic
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384759
Zoro #
G513041160
UPC #
020066025045
Country of Origin
United States

Details

Compatible Surface Material
Smooth
Resin Type
Acrylic
Color
White
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
1 hr
Dry Time to Recoat
Anytime
Net Weight
12 oz
Paint Color Family
White
Paint and Primer Finish
Flat
Paint and Primer Finish_x
Flat

Description

Rust-Oleum Stops Rust Universal Bonding Primer is a fast dry, maximum adhesion primer that firmly bonds any topcoat to difficult-to-paint surfaces, including galvanized steel and two-part epoxies.Stops Rust Universal Bonding Primer features an advanced spray system that allows you to spray at any angle, even upside down for those hard to reach areas. A comfort spray tip with a wider finger pad reduces fatigue caused by continuous spraying.


  • Intuitive spray patterns that give the ultimate control when painting
  • Choose between 5 different spray patterns with twist of the dial
  • 360° any-angle spray technology
  • Custom spray 5-in-1 has a large finger pad to reduce finger fatigue
  • Firmly bonds topcoat to any surface like galvanized steel, wrought iron, railings, furniture, laminate, porcelain, masonry, glazed brick
  • Dries to the touch in 30 minutes, recoat anytime
  • Cleans up with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.