Universal Gloss Black Spray Paint 12 oz
- Mfr # 245196
- Zoro # G306601182
product price:
$
12.45
/ea
Sold in multiples of 6 for
$74.70
Key Features
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Resin Type
Oil-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 245196
- Zoro #
- G306601182
- UPC #
- 20066172442
- Country of Origin
- China
- Color
- Black
- Color Family
- Black
- Net Weight
- 12 oz
- Sheen
- Gloss
- Resin Type
- Oil-based
- Compatible Surface Material
- wood, metal, plastic, fiberglass, concrete and more
Dimensions
- Container Size
- 12 oz
Description
Rust-Oleum Universal Gloss Paint provides a classic, shiny look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- • Superior rust and corrosion resistant for enhanced durability
- • Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- • Oil-based formula that provides excellent resistance to fading and chipping
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.