
Universal Metallic Paint and Primer, Rustic Mist, Metallic, Solvent, 11 oz
Mfr # 261414
Zoro # G910906178
product price: $12.29
/eaSold in multiples of 6 for $73.74
Key Features
Color Family
Brown
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261414
Zoro #
G910906178
UPC #
020066210144
Country of Origin
United States
Dimensions
Container Size
11 oz.
Details
Item
Spray Paint
Color
Rustic Mist
Color Family
Brown
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Resin Type
Alkyd
Paint and Primer Finish
Metallic
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 90 Degrees F
Brand and Series
Rust-Oleum Universal
Finish Texture
Metallic
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Aluminum, Metal, Wood
Dry Time to Recoat
Within 1 hour or after 48 hours
Dry Time Tack Free
30 min
Standards
MIR COMP
Description
Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.