Zoro Homepage

Universal Paint and Primer Spray, French Cream, Matte, Solvent, 12 oz

  • Mfr # 282816

  • Zoro # G310906167


product price: $13.79
/ea
Sold in multiples of 6 for $82.74

Key Features

Color Family
White
Net Weight
12 oz
Sheen
Matte
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282816
Zoro #
G310906167
UPC #
020066268183
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
French Cream
Color Family
White
Net Weight
12 oz
Sheen
Matte
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Paint and Primer Finish
Matte
Exposure Conditions
Exterior, Interior
Application Temperature
50 to 90 Degrees F
Resin Type
Alkyd
Brand and Series
Rust-Oleum Universal
Finish Texture
Matte
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Aluminum, Metal, Wood
Dry Time Tack Free
30 min
Standards
MIR Compliant

Description

Rust-Oleum Universal Spray Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.