Shop RUST-OLEUM
See all product information
Create Account
URETHANE CONCRETE KIT
- Mfr # 400155
- Zoro # G124789611
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Concrete Saver
Color
Clear
Base Type
Urethane
Container Size
20 lb
For Use On
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400155
- Zoro #
- G124789611
- UPC #
- 020066054854
- Country of Origin
- United States
- Sub Brand
- Concrete Saver
- Color
- Clear
- Base Type
- Urethane
- For Use On
- Concrete
- Item
- Concrete Kit
- Series Number
- 8900 SRX
- Finish
- Anti-Slip
- Resin Type
- Cementitious Urethane
- Coverage Area
- 40 sq ft/gal
- Wire Color
- Clear
Dimensions
- Container Size
- 20 lb
Description
Concrete Kit, Urethane Base Type, Cementitious Urethane Resin Type, Color Clear, Anti-Slip Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.