Zoro Homepage
This item is Discontinued.
Rust-Oleum Urethane Mastic Coating, Gloss, 1 gal. 9845419

Urethane Mastic Coating, Gloss, 1 gal. (Discontinued)

  • Mfr # 9845419
  • Zoro # G0707086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9845419
Zoro #
G0707086
UPC #
020066984540
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Urethane Mastic Coating
Paint Color Family
Yellows
Finish
Gloss
Color
Yellow
Coverage
160 to 280 sq. ft./gal.
VOC Content
Less Than 340g/L
Dry Time
6 to 9 hr.
Dry Time Recoat
9 to 12 hr.
Resin Type
Acrylic Polyurethane
Exposure Conditions
Interior/Exterior
Application Temperature
40 Degrees to 100 Degrees F
For Use With
9800 System Activator
Paint and Primer Sub Category
Urethane Coatings
Application Method
Brush, Roll, Spray

Description

Urethane Mastic Coating, Base Type Solvent, Resin Type Urethane Mastic, Color Yellow, Finish Gloss, Size 1 gal, VOC Content Less Than 340g/L, Coverage 160 to 280 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 6 to 9 hr, Application Temperature 40 Degrees to 100 Degrees F, For Use With 9800 System Activator

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.