Shop RUST-OLEUM
See all product information
Create Account
V2100 System Enamel Spray Paint, 15 oz Container, Liquid Form, Black, 12 to 20 sq-ft/can Coverage
Mfr # V2179838
Zoro # G716380806
product price:Â
$
17.99
/ea
Sold in multiples of 6 for $107.94
Key Features
Coverage
12 to 20 sq-ft/can
Finish Texture
High Gloss
Container Size
15 oz
Maximum Application Temperature
100 deg F
Minimum Application Temperature
50 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2179838
- Zoro #
- G716380806
- UPC #
- 20066001285
- Country of Origin
- United States
Dimensions
- Container Size
- 15 oz
Details
- Coverage
- 12 to 20 sq-ft/can
- Finish Texture
- High Gloss
- Maximum Application Temperature
- 100 deg F
- Minimum Application Temperature
- 50 deg F
- Color
- Black
Description
Rust-Oleum enamel spray paint series: V2100 system, 15 oz, aerosol can, liquid, black, high gloss, 12 to 20 sq-ft/can coverage, chemical composition: acetone, propane, n-butyl acetate, xylene o-, m-, p- isomers, n-butane, barium sulfate, propylene glycol monobutyl ether, ethylbenzene, carbon black, stoddard solvent, methyl ethyl ketoxime, solvent naphtha, light aromatic, 50 to 100 DegF, 541 g/L VOC, solvent like.
Restrictions
Hazardous material