Shop RUST-OLEUM
See all product information
Create Account
V2100 System Enamel Spray Primer, 15 oz Container, Liquid Form, Red, 12 to 20 sq-ft/can Coverage
- Mfr # V2169838
- Zoro # G316380930
product price:Â
$
17.99
/ea
Sold in multiples of 6 for
$107.94
Key Features
Minimum Application Temperature
50 deg F
Finish Texture
Flat
Coverage
12 to 20 sq-ft/can
Maximum Application Temperature
100 deg F
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2169838
- Zoro #
- G316380930
- UPC #
- 20066001254
- Country of Origin
- United States
- Minimum Application Temperature
- 50 deg F
- Finish Texture
- Flat
- Coverage
- 12 to 20 sq-ft/can
- Maximum Application Temperature
- 100 deg F
- Color
- Red
Dimensions
- Container Size
- 15 oz
Description
Rust-Oleum enamel spray primer series: V2100 system, 15 oz, aerosol can, liquid, red, flat, 12 to 20 sq-ft/can coverage, chemical composition: acetone, propane, xylenes o-, m-, p- isomers, n-butane, talc hydrous magnesium silicate, hydrotreated light distillate, n-butyl acetate, iron oxide, ethylbenzene, barium sulfate, zinc phosphate, titanium dioxide, stoddard solvent, toluene, methyl ethyl ketoxime, 50 to 100 DegF, 493 g/L VOC, solvent like.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.