Zoro Homepage

Vinyl Spray Primer, White, 12 oz

  • Mfr # 1911830

  • Zoro # G422576951


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1911830
Zoro #
G422576951
UPC #
020066191184
Country of Origin
United States

Description

Vinyl Spray Primer, Coating Application Sealer, Color Family White, Compatible Surface Material Fabric, Vinyl, Sheen Gloss, Resin Type Vinyl, Color White, Container Size 11 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Interior, Sub Brand Vinyl, Container Type Aerosol Can, Dry Time Tack Free 10 min, Features Fast-Drying, Flammability Flammable, Heat Resistant Yes, Includes Not Applicable, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.