Shop RUST-OLEUM

Water-Based Enamel - 100 VOC

  • Mfr # 393189
  • Zoro # G924301891

product price: 
$
66.75
/ea
Sold in multiples of 2 for $133.50

Key Features

Sheen
Flat
Base Type
Water
System Series
High Performance
Activator, Base, Paint or Primer
Paint
Exposure Conditions
Moderate to Severe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393189
Zoro #
G924301891
UPC #
020066037932
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Sheen
Flat
Base Type
Water
System Series
High Performance
Activator, Base, Paint or Primer
Paint
Exposure Conditions
Moderate to Severe
Resin Type
Styrenated Acrylic
Dry Time
2 hr
Number of Components
1-Step System
Coverage Area
200 to 310 sq ft/gal
Cure Time
7 to 10 day
Shelf Life
3 yr
For Use With
Metal Surfaces
Maximum Application Temperature
100 Degrees F
Surface Material
Metal Surfaces
Sub Brand
Professional
Resistance Properties
Corrosion Resistant
Color
Black
Item
Water-Based Enamel
Application Method
Brush, Roll, Spray
Use Location
Exterior, Interior
Surface Type
Metal Surfaces
Minimum Application Temperature
40 Degrees F
Coating Application
Low VOC
Container Type
Paint Can
VOC Content
95 g/L
Activator Required
No
Finish
Flat
Wire Color
Black
Compatible Product Type
Metal Surfaces

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.