Water-Based Enamel - 100 VOC

  • Mfr # 393191
  • Zoro # G224302048
product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Sheen
Gloss
Activator, Base, Paint or Primer
Paint
Application Method
Brush, Roll, Spray
Exposure Conditions
Moderate to Severe
Base Type
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393191
Zoro #
G224302048
UPC #
020066037956
Country of Origin
United States
Sheen
Gloss
Activator, Base, Paint or Primer
Paint
Application Method
Brush, Roll, Spray
Exposure Conditions
Moderate to Severe
Base Type
Water
Surface Material
Metal Surfaces
Shelf Life
3 yr
Use Location
Exterior, Interior
Number of Components
1-Step System
Sub Brand
Professional
Resin Type
Styrenated Acrylic
VOC Content
97 g/L
Resistance Properties
Corrosion Resistant
Container Type
Paint Can
For Use With
Metal Surfaces
Coverage Area
200 to 310 sq ft/gal
Cure Time
7 to 10 day
Activator Required
No
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
Color
Black
System Series
High Performance
Finish
Gloss
Surface Type
Metal Surfaces
Coating Application
Low VOC
Item
Water-Based Enamel
Dry Time
2 hr
Wire Color
Black
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews