
Waterless Speed Wash, 22 Oz
Mfr # 381402
Zoro # G514632169
product price: $8.15
/eaSold in multiples of 6 for $48.90
Key Features
Volume
22 oz
Features
Clean vehicle without water, Leaves a high gloss super slick finish, Helps prevent scratches, Easy to use spray
Contains
Isopropyl Alcohol
Container Type
Spray Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
381402
Zoro #
G514632169
UPC #
020066020613
Country of Origin
United States
Details
Volume
22 oz
Features
Clean vehicle without water, Leaves a high gloss super slick finish, Helps prevent scratches, Easy to use spray
Contains
Isopropyl Alcohol
Container Type
Spray Bottle
For Use With
Vehicle surfaces
Description
Wipe New Waterless Speed Wash is a quick and convenient method of cleaning light dirt and dust from your vehicle without the need for a hose and bucket. This high lubricating formula lifts dirt away from the surface without creating scratches or swirl marks giving your car that freshly washed look.
- •Cleans vehicle without the need for water
- •Improves shine and promotes water beading
- •Works great on all exterior surfaces including paint, trim, wheels and glass
- •Easy to use spray and wipe formula is perfect where water access is limited, such as condominiums or apartments, or in water restricted areas
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.