Wax and Tar Remover, 13.5 oz.
Mfr # 251567
Zoro # G3274451
product price: $11.69
/eaKey Features
Color
Clear
Size
13 1/2 oz
Application Method
Spray
Base Type
Solvent
VOC Content
VOC Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251567
Zoro #
G3274451
UPC #
020066191573
Country of Origin
United States
Dimensions
Size
13 1/2 oz
Container Size
13.5 oz
Details
Color
Clear
Application Method
Spray
Base Type
Solvent
VOC Content
VOC Free
Sub-Category
Wax and Tar Remover
Item
Wax and Tar Remover
Application
Removes Wax, Tar, Grease and Road Film
Features
Great for Use Before and After Sanding
Flammability
Non-Flammable
Scent
Solvent
Product Form
Liquid
Remover Type
Wax and Tar Remover
Materials Removed
Tar, Wax
Contains
Diethanolamine
Strength
Premium
Odorless
No
Container Type
Spray Bottle
For Use On
Fiberglass, Metal, Plastic
Description
Wax and Tar Remover, Materials Removed Tar, Wax, Remover Type Wax and Tar Remover, Contains Diethanolamine, Base Type Solvent, Product Form Liquid, Container Size 13.5 oz, Application Removes Wax, Tar, Grease and Road Film, For Use On Fiberglass, Metal, Plastic, Odorless No, Container Type Spray Bottle, Application Method Spray, Color Clear, Features Great for Use Before and After Sanding, Flammability Non-Flammable, Scent Solvent, Sub-Category Wax and Tar Remover, VOC Content VOC Free
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.