Zoro Homepage

Wet Roof Repair, Black, 2.75 gal

  • Mfr # 351250

  • Zoro # G401866097


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Dry Time
2 to 4 hr
For Use With
Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights
Coverage
12 sq ft/gal
Application Temperature
40 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351250
Zoro #
G401866097
UPC #
020066450410
Country of Origin
United States

Dimensions

Size
3.3 gal

Details

Item
Wet Roof Repair
Color
Black
Dry Time
2 to 4 hr
For Use With
Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights
Coverage
12 sq ft/gal
Application Temperature
40 Degrees to 120 Degrees F
Surface
Asphalt Ply, Modified Bitumen, Wet Roof
Application Method
Trowel
Base Type
Asphalt
VOC Content
250 g/L
Resin Type
Asphalt
Dry Time Recoat
24 hr

Description

Wet Roof Repair, Base Type Asphalt, Resin Type Asphalt, Size 3.3 gal, Black, Coverage 12 sq ft/gal, Dry Time 2 to 4 hr, Dry Time Recoat 24 hr, VOC Content 250 g/L, Surface Asphalt Ply, Modified Bitumen, Wet Roof, Application Temperature 40 Degrees to 120 Degrees F, For Use With Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.