Zoro Homepage

White, Flat, Oil, 10 oz

  • Mfr # 55280830

  • Zoro # G106601283


product price: $5.19
/ea
Sold in multiples of 6 for $31.14

Key Features

Color
White
Color Family
Whites
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55280830
Zoro #
G106601283
UPC #
70798552807
Country of Origin
China

Dimensions

Container Size
10 oz.

Details

Color
White
Color Family
Whites
Net Weight
10 oz
Sheen
Flat
Base Type
Oil
Dry Time
20 minutes
Application Method
Spray
Compatible Surface Material
bare wood and metal

Description

Touch N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading, chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.


  • • Oil formula for interior and exterior use
  • • Dries in as little as 20 minutes
  • • Use of a Touch 'n Tone primer provides excellent adhesion and is especially recommended for bare wood and metal
  • • Durable paint resists fading, peeling and chipping
  • • Dries fast to a tough, attractive finish
  • • An economic alternative to costlier paints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.