Zoro Homepage

White, Gloss, Oil, 12 oz

  • Mfr # 257402

  • Zoro # G211231191


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Color Family
Whites
Net Weight
12 oz
Sheen
Gloss
Base Type
Oil
Dry Time
12 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257402
Zoro #
G211231191
UPC #
10020066215658
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Gloss
Base Type
Oil
Dry Time
12 minutes
Exposure Conditions
indoor/outdoor
Brand and Series
Rust-Oleum Industrial Choice 1600 System
Maximum Temperature Resistance
200° F
Sub Brand
Industrial Choice

Description

Rust-Oleum Industrial Choice 1600 System Multi-Purpose Enamel Spray Paint is the ideal choice for industrial users by providing up to 2x the coverage of competitive brands. Once applied, this oil-based coating delivers a long-lasting finish that looks great and resists everyday wear and tear. Perfect for a variety of industrial-maintenance projects including tools, motors, furniture, equipment, color coding, lockers, ladders and more. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.