Zoro Homepage

X-I-M UMA White Water-Based Acrylic Primer/Sealer/Bonder 1 qt

  • Mfr # 11052

  • Zoro # G200535989


product price: $25.89
/ea

Key Features

Size
1 qt
Color
White
For Use With
Glass, Tile, Formica, Metals, Many Plastics, Wood
Base Type
Water-Based
Paint Cleanup
Soap and Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11052
Zoro #
G200535989
UPC #
723596202411
Country of Origin
United States

Dimensions

Size
1 qt

Details

Color
White
For Use With
Glass, Tile, Formica, Metals, Many Plastics, Wood
Base Type
Water-Based
Paint Cleanup
Soap and Water

Description

UMA Advanced Technology Primer / Sealer / Bonder Primer is a fast drying, water-based bonding agent that has both primer and adhesive-like properties. It provides excellent adhesion to hard-to-paint surfaces even in high humidity conditions. Advanced Technology UMA Brand will form a hard film when fully cured. UMA Brand can be used for indoor and outdoor applications and can be topcoated with latex, oil-based alkyds, lacquers, epoxies and urethanes.


  • • Bonds and seals hard to paint surfaces / Low VOC / Low odor
  • • Ideal for interior / exterior use on wood, metal, most plastics, fiberglass, tile porcelain, glazed block, glass and more
  • • Water-based formula that provides superior boding and adhesion
  • • 2 coats are recommended, dries to the touch in 45 minutes and can be top coated in 3 hours
  • • Excellent adhesion
  • • Improved wet adhesion on hard, glossy surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.