Zoro Homepage
This item is Discontinued.
Rust-Oleum Yellow, Gloss, 11 oz 330524

Yellow, Gloss, 11 oz (Discontinued)

  • Mfr # 330524
  • Zoro # G705300907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330524
Zoro #
G705300907
UPC #
20066380007
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Yellow
Paint and Primer Finish
Gloss
Net Weight
11 oz
Paint and Primer Surface Material
Wood, Metal
Application Method
Spray

Description

Rust-Oleum Specialty Lacquer Sprays is a high luster coating that provides a smooth durable ultra-hard gloss finish on wood metal and more. Lacquer sprays are ideal for furniture lamps picture frames and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.