Rusty Metal Primer, Red Oxide, 24 Cases of 12 Cans, 288 Total, 288PK
- Mfr # 804441
- Zoro # G222920862
original price:Â $3,008.99 , new price: $2,707.99 , 10 percent off
new price:Â
$
2,707.99
/pk of 288, $9.40/ea
Key Features
Size
12 oz
Color
Dark Red
Finish
Gloss
For Use With
Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
Dry Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804441
- Zoro #
- G222920862
- UPC #
- -
- Country of Origin
- United States
- Item
- Aerosol Paint
- Color
- Dark Red
- Finish
- Gloss
- For Use With
- Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
- Dry Time
- 15 min
- Standards
- ASTM A780; ASTM D 3359
Dimensions
- Size
- 12 oz
Description
Rusty Metal Primer, Red Oxide, Aerosol, 12 cans per case, 288 cans total.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.