Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 oz. Clear or Milky Rust Converter, PK4

  • Mfr # 6005-004

  • Zoro # G4841840


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Key Features

Paint and Primer Sub Category
Rust Converters
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
For Use On
Hard Nonporous Surfaces
Cleaner Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005-004
Zoro #
G4841840
UPC #
637712600541
Country of Origin
United States

Dimensions

Container Size
32 oz
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Size
15 oz.

Details

Paint and Primer Sub Category
Rust Converters
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
For Use On
Hard Nonporous Surfaces
Cleaner Container Type
Jug
Item
Rust Remover
Coverage
Varies
Item - Etchants, Rust and Lime Removers
Rust Remover
Degreaser Container Type
Jug
Includes Chemical
None
Primary Chemical
None
VOC Content
0%
Color
Clear
Application Temperature
32 Degrees F to 212 Degrees F
Features
Water Based, No Acids, No Caustics or Solvents, Outperforms Acids and Conventional Chelation Products
RTU Yield per Container
Ready to use
Recommended Dilution
1:4
Color Family
Neutrals
Cleaner Form
Liquid
Application Method
Bath, Soak
Fragrance
Unscented
Properties
Nonflammable
Standards
CERCLA, OSHA, SARA
Flash Point
None
Rinse Required
Yes
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Nonflammable
Yes

Description

Rust Remover, Surfaces for Use On Hard Nonporous Surfaces, Jug, 128 oz, Fragrance Unscented, Concentrated, Recommended Dilution 1:4, CERCLA, OSHA, SARA, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 32 Degrees F to 212 Degrees F, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point None, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.