Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC22
Zoro #
G3522303
UPC #
030192022054
Country of Origin
United States
Dimensions
Size
8 oz
Details
Paint and Primer Sub Category
Rust Converters
Color
Black
Application Temperature
65 to 90 Degrees F
Net Weight
8 oz
Dry Time Tack Free
30 min
VOC Content
49g/L
Dry Time
24 hr
Color Family
Blacks
Dry Time Recoat
24 hr
Item
Rust Converter
Application Method
Brush, Sponge
Description
Rust Converter, Color Black, Dry Time 24 hr, Application Method Brush, Sponge, Dry Time Tack Free 30 min, Net Weight 8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.