Zoro Homepage
This item is Discontinued.
Rustaid Rust Remover, 8 oz., Bottle WRK37

Rust Remover, 8 oz., Bottle (Discontinued)

  • Mfr # WRK37
  • Zoro # G3539943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRK37
Zoro #
G3539943
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 oz.

Details

Paint and Primer Sub Category
Rust Converters
Container Type
Bottle
For Use On
Metal Surfaces
Item
Rust Remover
Application Method
Brush
Recommended Dilution
Ready To Use

Description

Rust Remover, Bottle, Recommended Dilution Ready to Use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.