
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF0031-0001
Zoro #
G609966414
UPC #
812384030456
Country of Origin
United States
Dimensions
Height
0.58 in
Width
9 in
Length
0.58 in
Details
Item
Executive Leather Padfolio
Features
3 pockets
Material
Top-grain cowhide leather
Color
Dark Brown
Description
Any hard-working executive needs a hard-working padfolio. The Executive Padfolio features a snap closure with an elastic pen holder beneath it, has room for a letter-sized notepad, and includes 3 slots for other professional needs like holding business cards. This leather folio keeps a slim and classy profile while providing the functionality and durability you need. It's sure to have others asking about it wherever you go.
- •Built-in pen loop
- •Snap closure
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.