
Leather AirTag Case Hang Tag - Circular in Saddle (Discontinued)
- Mfr # AC0525-0002
- Zoro # G809967600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0525-0002
Zoro #
G809967600
UPC #
850033541038
Country of Origin
United States
Dimensions
Height
0.12 in
Width
2 in
Length
0.12 in
Details
Features
2 Leather Straps Included
Color
Saddle
Material
Cowhide Leather
Item
AirTag Case
Description
Add some high-end style to your newest Apple accessory. Thoughtfully handcrafted, our leather AirTag holder dressed up your AirTag while protecting it from damage or wear. Comes with two leather straps of varying lengths so this snug case will fit perfectly on your backpack, purse, luggage, guitar case, or camera bag.
- •Machine stitching
- •AirTag sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.