
Leuchtturm1917 B5 Leather Notebook Cover 7'' x 10'' SLIM - Book Included in Dark Brown (Discontinued)
- Mfr # BK0437-0001-INSERT
- Zoro # G509967375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK0437-0001-INSERT
Zoro #
G509967375
UPC #
810099813449
Country of Origin
United States
Dimensions
Width
7.5 in
Height
10.5 in
Length
10-1/2 in
Details
Item
Leuchtturm1917 B5 Leather Notebook Cover
Features
Standard Edition Dimensions: 7.5” x 10.5” x 1.15” Holds a B5 Composition Leuchtturm notebook (7” x 10”)
Material
Top-grain cowhide leather, 60 lb Paper
Color
Dark Brown
Description
This refillable large notebook cover holds B5 sized notebooks and has room for a pen, cards, and papers. It's handcrafted with top-grain leather and a double elastic closure that can be used as a pen holder. Simply secure your pen through the center loops on the back of the cover. The large writing space of this composition notebook makes it perfect for work or school.
- •Refillable
- •4 card slits/1 pocket
- •Double elastic closure (can use as pen holder)
- •Machine stitching
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.