
Soft Leather Binder with flap - 8.5'' x 11'' in Buckskin (Discontinued)
- Mfr # OF0051-0005
- Zoro # G709966284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF0051-0005
Zoro #
G709966284
UPC #
812384036601
Country of Origin
United States
Dimensions
Height
1.5 in
Width
10.5 in
Length
1.5 in
Details
Color
Buckskin
Material
Top-grain cowhide leather
Binder Features
Accommodates A4 paper (8.5" x 11") or any standard three ring insert including photo pages and slip-in sleeves
Binders -Item
Soft Leather Binder with flap
Description
We've taken our classic Soft Binder and added a timeless fold-over flap with double-wrap closure. Handcrafted with top-grain leather, the Soft Binder is pliable yet durable and very versatile in use. Equipped with 1.5 in. rings and built to accommodate hole-punched 8.5 in. x 11 in. sheets and any standard-sized binder accessory. Store your documents in a binder that is both distinct and enduring in quality.
- •Available in 1.5"ring size only
- •Available in 1.5"ring size only
- •Machine Stitched
- •3 ring binder
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.