Shop RUSTICWARE
See all product information
Create Account
935CH 1-1/4" Cabinet Knob Bright Chrome
- Mfr # 935CH
- Zoro # G4391961
product price:Â
$
7.22
/ea
Sold in multiples of 2 for
$14.44
Key Features
Shape
Mushroom
Material
Die-cast Zinc
Finish
Bright Chrome
Diameter
1-1/4"
Includes
Mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 935CH
- Zoro #
- G4391961
- UPC #
- 00048899788029
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4"
Details
- Item
- Cabinet Knob Bright Chrome 1-1/4"
- Shape
- Mushroom
- Material
- Die-cast Zinc
- Finish
- Bright Chrome
- Includes
- Mounting hardware
Description
Cabinet Knob Bright Chrome 1-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.