937ORB 1-1/8" Cabinet Knob Bronze

  • Mfr # 937ORB
  • Zoro # G4392101
product price: 
$
6.88
/ea
Sold in multiples of 2 for $13.76

Key Features

Shape
Round
Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Diameter
1-1/8"
Includes
Mounting hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
937ORB
Zoro #
G4392101
UPC #
00048899789323
Country of Origin
United States

Dimensions

Diameter
1-1/8"

Details

Item
Modern Rnd Cabinet Knob Brnz 1-1/8"
Shape
Round
Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Includes
Mounting hardware

Description

Modern Rnd Cabinet Knob Brnz 1-1/8 In.

Ratings & reviews