937SN 1-1/8" Cabinet Knob Satin Nickel
- Mfr # 937SN
- Zoro # G4392223
product price:Â
$
6.88
/ea
Sold in multiples of 2 for
$13.76
Key Features
Shape
Round
Material
Die-cast Zinc
Finish
Satin Nickel
Diameter
1-1/8"
Includes
Mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 937SN
- Zoro #
- G4392223
- UPC #
- 00048899789323
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/8"
Details
- Item
- Modern Rnd Cabinet Knob Sat. Nick 1-1/8"
- Shape
- Round
- Material
- Die-cast Zinc
- Finish
- Satin Nickel
- Includes
- Mounting hardware
Description
Modern Rnd Cabinet Knob Sat. Nick 1-1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.