938ORB 1-3/8" Cabinet Knob Bronze
- Mfr # 938ORB
- Zoro # G4392707
product price:Â
$
7.22
/ea
Sold in multiples of 2 for
$14.44
Key Features
Shape
Round
Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Diameter
1-3/8"
Includes
Mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 938ORB
- Zoro #
- G4392707
- UPC #
- 00048899789279
- Country of Origin
- United States
- Item
- Modern Rnd Cabinet Knob Oil Brnz 1-3/8"
- Shape
- Round
- Material
- Die-cast Zinc
- Finish
- Oil Rubbed Bronze
- Includes
- Mounting hardware
Dimensions
- Diameter
- 1-3/8"
Description
Modern Rnd Cabinet Knob Oil Brnz 1-3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.