Shop RUSTICWARE
See all product information
Create Account
965SN 1-3/8" Egg Cabinet Knob Satin Nickel
- Mfr # 965SN
- Zoro # G4392600
product price:Â
$
5.60
/ea
Sold in multiples of 2 for
$11.20
Key Features
Material
Die-cast Zinc
Finish
Satin Nickel
Overall Width
1-3/8"
Includes
Mounting hardware
Outer Mounting Hole Ctr. to Ctr.
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 965SN
- Zoro #
- G4392600
- UPC #
- 00048899783024
- Country of Origin
- United States
Dimensions
- Overall Width
- 1-3/8"
Details
- Item
- Egg Cabinet Knob Satin Nickel 1-3/8"
- Material
- Die-cast Zinc
- Finish
- Satin Nickel
- Includes
- Mounting hardware
- Outer Mounting Hole Ctr. to Ctr.
- 4"
Description
Egg Cabinet Knob Satin Nickel 1-3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.