Appliance Pull Oil Bronze 8", Material: Die-cast Zinc
Mfr # 725ORB
Zoro # G4393772
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Overall Length
8"
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
725ORB
Zoro #
G4393772
UPC #
00048899763170
Country of Origin
United States
Dimensions
Overall Length
8"
Details
Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Item
Appliance Pull Oil Bronze 8"
Includes
Mounting hardware
Description
Appliance Pull Oil Bronze 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.