Zoro Homepage

Appliance Pull Oil Rubbed Brnz 10"

  • Mfr # 730ORB

  • Zoro # G4391587


product price: $75.23
/ea
Free Shipping & Returns

Key Features

Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Overall Width
10"
Includes
Mounting hardware
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730ORB
Zoro #
G4391587
UPC #
00048899763675
Country of Origin
United States

Dimensions

Overall Width
10"

Details

Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Item
Appliance Pull Oil Rubbed Brnz 10"
Includes
Mounting hardware
Shape
Round

Description

Appliance Pull Oil Rubbed Brnz 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.