Zoro Homepage

Appliance Pull Oil Rubbed Brnz 12"

  • Mfr # 727ORB

  • Zoro # G4392217


product price: $83.30
/ea
Free Shipping & Returns

Key Features

Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Overall Length
12"
Includes
Mounting hardware
Product Type
Appliance Pull Oil Rubbed Brnz 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727ORB
Zoro #
G4392217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"

Details

Material
Die-cast Zinc
Finish
Oil Rubbed Bronze
Item
Appliance Pull Oil Rubbed Brnz 12"
Includes
Mounting hardware
Product Type
Appliance Pull Oil Rubbed Brnz 12"

Description

Appliance Pull Oil Rubbed Brnz 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.