Zoro Homepage
This item is Discontinued.
Rusticware Appliance Pull Pewter 6" 724WP

Appliance Pull Pewter 6" (Discontinued)

  • Mfr # 724WP
  • Zoro # G4393599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724WP
Zoro #
G4393599
UPC #
00048899763088
Country of Origin
United States

Details

Item
Appliance Pull Pewter 6"

Description

Appliance Pull Pewter 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.