Zoro Homepage

Appliance Pull Satin Nickel 10"

  • Mfr # 730SN

  • Zoro # G4391550


product price: $75.48
/ea
Free Shipping & Returns

Key Features

Material
Die-cast Zinc
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
10"
Includes
Mounting hardware
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730SN
Zoro #
G4391550
UPC #
00048899763620
Country of Origin
United States

Details

Material
Die-cast Zinc
Finish
Satin Nickel
Item
Appliance Pull Satin Nickel 10"
Outer Mounting Hole Ctr. to Ctr.
10"
Includes
Mounting hardware
Shape
Round

Description

Appliance Pull Satin Nickel 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.