Zoro Homepage

Appliance Pull Satin Nickel 8", Shape: Round

  • Mfr # 729SN

  • Zoro # G4393851


product price: $65.88
/ea

Key Features

Material
Die-cast Zinc
Finish
Satin Nickel
Overall Length
8"
Includes
Mounting hardware
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729SN
Zoro #
G4393851
UPC #
00048899763521
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Material
Die-cast Zinc
Finish
Satin Nickel
Item
Appliance Pull Satin Nickel 8"
Includes
Mounting hardware
Shape
Round

Description

Appliance Pull Satin Nickel 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.