Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arched Cabinet Pull Chrome 4" CTC

  • Mfr # 9901CH

  • Zoro # G4393188


product price: $8.92
/ea

Key Features

Finish
Bright Chrome
Outer Mounting Hole Ctr. to Ctr.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901CH
Zoro #
G4393188
UPC #
00740120091662
Country of Origin
United States

Details

Finish
Bright Chrome
Outer Mounting Hole Ctr. to Ctr.
4"
Item
Arched Cabinet Pull Chrome 4" CTC

Description

Arched Cabinet Pull Chrome 4 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.