Zoro Homepage

Arched Cabinet Pull Satin Nickel 12" CTC

  • Mfr # 9905SN

  • Zoro # G4392250


product price: $15.80
/ea

Key Features

Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9905SN
Zoro #
G4392250
UPC #
00740120091808
Country of Origin
United States

Details

Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
12"
Item
Arched Cabinet Pull Satin Nickel 12" CTC

Description

Arched Cabinet Pull Satin Nickel 12 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.