Zoro Homepage

Beveled Cabinet Pull Oil Brnz 4" CTC

  • Mfr # 946ORB

  • Zoro # G4393151


product price: $13.59
/ea

Key Features

Finish
Oil Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
4"
Shape
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946ORB
Zoro #
G4393151
UPC #
00740120091365
Country of Origin
United States

Details

Finish
Oil Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
4"
Item
Beveled Cabinet Pull Oil Brnz 4" CTC
Shape
Beveled

Description

Beveled Cabinet Pull Oil Brnz 4 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.