Bin Cabinet Pull Satin Nickel 3"CTC
Mfr # 945SN
Zoro # G4392759
product price: $5.18
/eaSold in multiples of 2 for $10.36
Key Features
Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
3"
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
945SN
Zoro #
G4392759
UPC #
00048899781426
Country of Origin
United States
Details
Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
3"
Item
Bin Cabinet Pull Satin Nickel 3"CTC
Includes
Mounting hardware
Description
Bin Cabinet Pull Satin Nickel 3 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.