Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Knob, Zinc, Coated Black, Proj. 1"

  • Mfr # 921BLK

  • Zoro # G7693631


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Shape
Flat Mushroom
Material
Die-cast Zinc
Projection
1 in
Diameter
1 5/16 in
Screw Size
#8 - 32, 1 in and 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
921BLK
Zoro #
G7693631
UPC #
048899782119
Country of Origin
China

Dimensions

Diameter
1 5/16 in
Screw Size
#8 - 32, 1 in and 1-1/2 in

Details

Item
Cabinet Knob
Shape
Flat Mushroom
Material
Die-cast Zinc
Finish
Black
Projection
1 in
Hardware
Included

Description

Cabinet Knob, Shape Round, Material Zinc, Finish Coated Black, Projection 1 in, Diameter 1 5/16 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.