Zoro Homepage
This item is Discontinued.
Rusticware Cabinet Pull Antique Nickel 3" CTC, Material: Die-cast Zinc 925WP

Cabinet Pull Antique Nickel 3" CTC, Material: Die-cast Zinc (Discontinued)

  • Mfr # 925WP
  • Zoro # G4393002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925WP
Zoro #
G4393002
UPC #
00048899782386
Country of Origin
United States

Details

Finish
Distressed Antique Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
3"
Item
Cabinet Pull Antique Nickel 3" CTC
Includes
Mounting hardware

Description

Cabinet Pull Antique Nickel 3 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.