Cabinet Pull Oil Brnz 5"CTC
Mfr # 983ORB
Zoro # G4393370
product price: $10.02
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Shape
Round
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983ORB
Zoro #
G4393370
UPC #
-
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Item
Cabinet Pull Oil Brnz 5"CTC
Shape
Round
Includes
Mounting hardware
Description
Cabinet Pull Oil Brnz 5 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.