Zoro Homepage

Cabinet Pull Satin Nickel 10" CTC

  • Mfr # 986SN

  • Zoro # G4391602


product price: $15.29
/ea

Key Features

Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
10"
Includes
Mounting hardware
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986SN
Zoro #
G4391602
UPC #
00048899788227
Country of Origin
United States

Details

Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
10"
Item
Cabinet Pull Satin Nickel 10" CTC
Includes
Mounting hardware
Shape
Round

Description

Cabinet Pull Satin Nickel 10 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.