Zoro Homepage

Dbl Knuckle Cabinet Pull Nickel 5"CTC

  • Mfr # 972SN

  • Zoro # G4393422


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Includes
Mounting hardware
Product Type
Dbl Knuckle Cabinet Pull Nickel 5"CTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972SN
Zoro #
G4393422
UPC #
-
Country of Origin
United States

Details

Finish
Satin Nickel
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Item
Dbl Knuckle Cabinet Pull Nickel 5"CTC
Includes
Mounting hardware
Product Type
Dbl Knuckle Cabinet Pull Nickel 5"CTC

Description

Dbl Knuckle Cabinet Pull Nickel 5 In.CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.