Dbl Knuckle Cabinet Pull Oil Brnz 5" CTC
Mfr # 972ORB
Zoro # G4393431
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
972ORB
Zoro #
G4393431
UPC #
-
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
5"
Item
Dbl Knuckle Cabinet Pull Oil Brnz 5" CTC
Includes
Mounting hardware
Description
Dbl Knuckle Cabinet Pull Oil Brnz 5 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.