
Modern Rnd Cabinet Pull Chrome 9" CTC
Mfr # 943CH
Zoro # G4394000
product price: $16.57
/eaKey Features
Finish
Bright Chrome
Outer Mounting Hole Ctr. to Ctr.
9"
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943CH
Zoro #
G4394000
UPC #
00740120091280
Country of Origin
United States
Details
Finish
Bright Chrome
Outer Mounting Hole Ctr. to Ctr.
9"
Item
Modern Rnd Cabinet Pull Chrome 9" CTC
Shape
Round
Description
Modern Rnd Cabinet Pull Chrome 9 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.