Modern Rnd Cabinet Pull Oil Brnz 3" CTC
Mfr # 939ORB
Zoro # G4392853
product price: $9.34
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
3"
Includes
Mounting hardware
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939ORB
Zoro #
G4392853
UPC #
00048899789477
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
3"
Item
Modern Rnd Cabinet Pull Oil Brnz 3" CTC
Includes
Mounting hardware
Shape
Round
Description
Modern Rnd Cabinet Pull Oil Brnz 3 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.